0 items

Craftmade International Pro Universal Hugger 63W 5-Blade Ceiling Fan with 42-13/25 in. Blade Span

CPUH52

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Blades Sold Separately
  • Small Space Flushmount Installation
  • Standard, 3-Speed Reversible Motor

SPECIFICATIONS

AMP
0.53
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
Not for Sale in CA
Collection
Pro Universal Hugger
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fan Speeds
3
Height
7-87/100 in
Indoor Outdoor
Indoor
Number Of Blades
5
UL Listed
Yes
Volts
110V
Watts
63

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday