0 items

Craftmade International Majestic 64.5W 5-Blade Ceiling Fan with 52 in. Blade Span

CMAJ525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-Speed Reversible Motor
  • 52" Reversible Blades in Teak/Dark Cherry (Included)
  • 6" Downrod (Included)
  • Dual Mount (Flat or angled ceiling)

SPECIFICATIONS

AMP
0.55
Blade Finish
Teak/Dark Cherry
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5075
Collection
Majestic
Color Finish
Brushed Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Fan Speeds
3
Height
14 in
Indoor Outdoor
Indoor
Material
Silicon Steel
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
64.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday