0 items

Craftmade International Tempo 72.90W 5-Blade Ceiling Fan with 52 in. Blade Span

CTMP525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 52" Reversible Blades in White (Included)
  • 6" Downrod (Included)
  • Dual Mount, Downrod Only
  • ICS Remote & Wall Controls Included
  • Integrated LED Light Source (Dimmable) & Uplight, 9W LED Strip Included
  • Optional Blank Light Lens Cover (Included)
  • Remote On/Off or Dimming
  • Standard, 3-Speed Reversible Motor

SPECIFICATIONS

AMP
0.64
Blade Finish
White
Blade Pitch
13°
Blade Span
52 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
5304
Collection
Tempo
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Fan Speeds
3
Height
15-4/5 in
Indoor Outdoor
Indoor
Lighting Direction
Down Lighting
Lighting Style
Modern
Lumens
1415
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Watts
72.90

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday