0 items

Craftmade International 73.2W 5-Blade Ceiling Fan with 62 in. Blade Span and Light Kit

CSUA625

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
0.87
Blade Finish
Dark Walnut/Cherry
Blade Pitch
14°
Blade Span
62 in
CEC Compliant
Not for Sale in CA
CFM
4273
Color Finish
Brushed Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Lighting Style
Traditional
Material
Silicon Steel
Number Of Blades
5
UL Listed
Yes
Volts
120V
Watts
73.2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday