75 W 2 Light Halogen Flood Light in White

Part #CZ412W  |  Item #3619744  |  Manufacturer Part #Z412-W

$ 49.80 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • 2 60W M Bulbs Required
  • W: 17" H: 19"
  • Extension 13 5/8 in

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Halogen

Color Finish: White

Color Finish Category: Whites

Depth: 7-3/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Halophane

Height: 4-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Beam Type: Flood

Light Bulb Shape Code: T4

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Hardwired

Volts: 120V

Watts: 75

Width: 4-3/4 in