0 items

Craftmade International Helios 75W 5-Blade Ceiling Fan with 52 in. Blade Span

CHE525

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 52" Blades in Brushed Nickel (Included)
  • 6" Downrod (included)
  • Dual Mount
  • Heavy-duty, 3-speed reversible motor
  • Integrated Light Kit (1-75W E11 Mini-Can Halogen Bulb Included)

SPECIFICATIONS

AMP
0.5
Blade Finish
Brushed Nickel
Blade Pitch
13°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5517
Collection
Helios
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Fan Speeds
3
Height
12-3/5 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Mini Candelabra E-11
Number Of Blades
5
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
69

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday