60W 2-Light Medium E-26 Incandescent Vanity Fixture in Oiled Bronze
Albany 60W 2-Light Medium E-26 Incandescent Vanity Fixture in Oiled Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Shades are white frosted glass
- Finish is oiled bronze
- Requires 2 Medium 60-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Damp Locations
- Sturdy Steel construction
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Albany
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 5-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 9-61/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2.01 lb
- Width:
- 17-8/25 in