Albany 9-61/100 in. 60W 2-Light Medium E-26 Base Bath Vanity Light in Polished Chrome

Part #C39702CH  |  Item #7199439  |  Manufacturer Part #39702-CH

$ 104.98 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Requires 2 Medium 60-watt bulbs (not included)
  • Shades are white frosted glass
  • Finish is chrome
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Albany

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 17-8/25 in

Diameter: 17-8/25 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Frosted

Height: 9-61/100 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: Steel

Number Of Lights: 2

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 17-8/25 in