Craftmade International Albany 9-61/100 in. 60W 3-Light Medium E-26 Base Bath Vanity Light in Oiled Bronze

C39703OB

Manufacturer Part #: 39703-OB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires 3 Medium 60-watt bulbs (not included)
  • Shades are white frosted glass
  • Finish is oiled bronze
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Albany
Depth
24-4/5 in
Diameter
24-4/5 in
Dimmable
Yes
ETL Listed
No
Glass Type
White Frosted
Height
9-61/100 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
24-4/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday