Craftmade International Albany 9-87/100 in 26W 2-Light Compact Fluorescent GU24 Flush Mount Ceiling Fixture in Polished Chrome

C39782CHNRG

Color/Finish

(Pricing is for Polished Chrome)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Finish is chrome
  • Requires 2 GU24 13-watt bulbs (not included)
  • Shades are white frosted glass

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Albany
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Glass
Height
3-63/100 in
Installation Type
Ceiling Mount, Flush Mount
Light Bulb Base Type
GU24
Lighting Direction
Ambient Lighting
Material
Glass
Number Of Lights
2
UL Listed
No
Watts
26
Width
9-87/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday