Craftmade International

American Tradition 52 in. 23 lb. Fan Motor Only in Oiled Bronze

Part #CAT52OB  |  Manufacturer Part #AT52OB

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 3" and 6" Downrods (Included)
  • Limited Lifetime Warranty
  • Blades Sold Separately
  • Light Kit Adaptable (Sold Separately)
  • Remote & Wall Control Adaptable (Sold Separately)

Specifications

AMP: 0.67

Blade Pitch: 16°

Blade Span: 56 in

CEC Compliant: For Sale in CA

CFM: 4260

Collection: American Tradition

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 11-1/2 in

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $14.00

Fan Speeds: 3

Height: 15-1/2 in

Indoor Outdoor: Indoor

Installation Type: Dual Mount

Lighting Style: Traditional

Material: Silicon Steel

Number Of Blades: 5

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 80

Width: 11-1/2 in