Craftmade International

Argent 100W 1-Light Medium E-26 Incandescent Outdoor Large Wall Sconce in Aged Bronze Textured

Part #CZ1324AG  |  Manufacturer Part #Z1324-AG

Color/Finish:
Aged Bronze Textured

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Argent

Color Finish: Aged Bronze Textured

Color Finish Category: Bronze Tones

Depth: 13-13/100 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Champagne Frost

Height: 25-4/5 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Material: Die Cast Aluminum

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Weight: 7.72

Width: 10 in