Craftmade International

Argent II 3-Light Post Mount in Aged Bronze

Part #CZ1375AG  |  Manufacturer Part #Z1375-AG

Color/Finish:
Aged Bronze Textured

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Argent II

Color Finish: Aged Bronze Textured

Color Finish Category: Bronze Tones

Depth: 10 in

Diameter: 10 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 24-14/25 in

Installation Type: Post Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Transitional

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 10 in