Ashwood 22-1/2 in. 60W 1-Light Outdoor Wall Sconce in Textured Black with Whiskey Barrel

Part #CZ7914TBWB  |  Item #5162718  |  Manufacturer Part #Z7914-TBWB

$ 322.20 EACH

Color/Finish:
Textured Black/Whiskey Barrel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Ashwood

Color Finish: Textured Black/Whiskey Barrel

Color Finish Category: Blacks

Diameter: 9-1/10 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 22-9/20 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 450

Lumens per Watt LPW : 30

Material: Sand Cast Aluminum

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

UL Listed: No

Volts: 120V

Watts: 60

Width: 9-1/10 in