Ashwood 60W 2-Light Candelabra E-12 Incandescent Post Mount Lantern in Textured Black with Whiskey Barrel

Part #CZ7925TBWB  |  Item #5163618  |  Manufacturer Part #Z7925-TBWB

$ 373.20 EACH

Color/Finish:
Textured Black/Whiskey Barrel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Ashwood

Color Finish: Textured Black/Whiskey Barrel

Color Finish Category: Blacks

Diameter: 10-9/10 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 22-3/20 in

Installation Type: Post Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Lumens: 450

Lumens per Watt LPW : 30

Material: Sand Cast Aluminum

Number Of Lights: 2

Product Type: Lantern

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Weight: 13.67