60W 2-Light Candelabra E-12 Incandescent Wall Mount Lantern in Textured Black with Whiskey Barrel
Ashwood 60W 2-Light Candelabra E-12 Incandescent Wall Mount Lantern in Textured Black with Whiskey Barrel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- Die-Cast/sand-cast aluminum components
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ashwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black/Whiskey Barrel
- Depth:
- 13 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 25-7/10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Sand Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Weight:
- 16.53 lb
- Width:
- 10-9/10 in