Ashwood 60W 8-Light Candelabra E-12 Incandescent Chandelier in Textured Black with Whiskey Barrel

Part #C36528TBWB  |  Item #4845751  |  Manufacturer Part #36528-TBWB

$ 1,561.40 EACH

Color/Finish:
Textured Black/Whiskey Barrel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 8 Candelabra 60-watt bulbs (not included)
  • Comes with 10' of Chain
  • 1 Tier Chandelier
  • Sturdy Metal, Wood, Resin construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

Bulb Type: Incandescent

Collection: Ashwood

Color Finish: Textured Black/Whiskey Barrel

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 33 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Metal, Wood, Resin]

Number Of Lights: 8

Number of Tiers: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 25.15

Width: 32-31/50 in