Craftmade International

Aspen 60W 12-Light Semi-Flush Mount Ceiling Fixture in Oiled Bronze

Part #C44752OB  |  Manufacturer Part #44752-OB

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 12 E12/Candelabra 60-watt bulbs (not included)
  • Open structure creates a positive flow of light
  • Finishes available in brushed polished nickel, oiled bronze and patina aged brass
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

Bulb Type: Incandescent

Collection: Aspen

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Depth: 25 in

Diameter: 25 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 14-1/4 in

Indoor Outdoor: Indoor

Installation Type: Semi-flush Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T6 1/2

Lighting Style: Modern

Material: Steel

Number Of Lights: 12

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 25 in