6-Light Cage Foyer in Mocha Bronze
Barrett Place 6-Light Cage Foyer in Mocha Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes with 6' of Chain
- 1 Tier Foyer Light
- Requires 6 Candelabra 60-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Steel construction
Documents
Specifications
- Collection:
- Barrett Place
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mocha Bronze
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 36 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in