Craftmade International

Barrett Place 9-1/2 in. 100W 3-Light Medium E-26 Base Bath Vanity Light in Metropolitan Bronze

Part #C24203MBWG  |  Manufacturer Part #24203-MB-WG

Color/Finish:
Mocha Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 100-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Barrett Place

Color Finish: Mocha Bronze

Color Finish Category: Bronze Tones

Depth: 24 in

Diameter: 24 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Frosted

Height: 9-1/2 in

Installation Type: Wall Mount

Length: 6 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 24 in