0 items

Craftmade International Barrett Place 9 in. 100 W 3-Light Medium Bracket in Mocha Bronze

C24203MB

Color Finish

(Pricing is for Mocha Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Requires 3 Medium 100-watt bulbs (not included)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Barrett Place
Color Finish
Mocha Bronze
Color Finish Category
Bronze Tones
Depth
9 in
Energy Star Compliant
No
Glass Type
Painted Etched
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Watts
100
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday