Hard Wired Wall Mount Fan in Stainless Steel
Bellows I Hard Wired Wall Mount Fan in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hard-Wired Directly to Junction Box
- Suitable for Damp Locations
- Heavy Duty, 3-Speed Oscillating Motor
- Not Light Kit Adaptable
- 3-Speed Fan Control with On/Off Oscillation Included)
- 14" Steel Blades (Included)
- Limited Lifetime Warranty
Specifications
- AMP:
- 0.38
- Blade Pitch:
- 7°
- Blade Span:
- 14 in
- CFM:
- 1382.741 ft3/min
- Ceiling Fan Blade Finish:
- Stainless Steel
- Collection:
- Bellows I
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Polished Nickel
- Diameter:
- 16 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 21 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lighting Style:
- Transitional
- Material:
- Silicon Steel
- Number of Blades:
- 3
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 43.6 W