Bellows II 48 in. 6-Blade Dual Ceiling Fan and Light in Stainless Steel

Part #CBW248BNK6  |  Item #4664796  |  Manufacturer Part #BW248BNK6

$ 803.40 EACH
(Pricing is for Brushed Polished Nickel)

Color/Finish:
Brushed Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2 Heavy Duty, 3-Speed Motors
  • Dual Mount (Flat or Angled Ceiling)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • 48" Steel Blades (Included)
  • Light Kit, 2 x 9W LED Bulbs (Included)
  • Fan Control, Light Control, Clamshell Included)
  • Blank Light Lens Cover (Included)
  • Remote On/Off or Dimming

Specifications

AMP: 0.75

Blade Finish: Stainless Steel

Blade Pitch:

Blade Span: 48 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 2861.02

Collection: Bellows II

Color Finish: Brushed Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 11-27/50 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Height: 17-1/2 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Dual Mount

Light Bulb Base Type: Medium E-27

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 6

Number Of Lights: 2

Origin: Global

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 9