48 in. Ceiling Fan with Blade & Light Kit in Aged Bronze
Bellows II 48 in. Ceiling Fan with Blade & Light Kit in Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual Mount (Flat or Angled Ceiling)
- 4" Downrod (Included)
- 2 Heavy Duty, 3-Speed Motors
- Blank Light Lens Cover (Included)
- Light Kit, 2 x 9W LED Bulbs (Included)
- Fan Control, Light Control, Clamshell Included)
- 48" Steel Blades (Included)
- Limited Lifetime Warranty
- Both motor head units have an 8 degree tilt
- Remote On/Off or Dimming
Specifications
- AMP:
- 0.75
- Blade Pitch:
- 7°
- Blade Span:
- 48 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2861.02 ft3/min
- Ceiling Fan Blade Finish:
- Aged Bronze
- Collection:
- Bellows II
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Textured
- Diameter:
- 11-27/50 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Dual Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Silicon Steel
- Number of Blades:
- 6
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W