Bellows IV Portable Wall Fan in Aged Bronze Textured

Part #CBW414AG3  |  Item #7199717  |  Manufacturer Part #BW414AG3

$ 413.40 EACH
(Pricing is for Aged Bronze Textured)

Color/Finish:
Aged Bronze Textured

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy Duty, 3-Speed Oscillating Motor
  • Hard-Wired Directly to Junction Box
  • Suitable for Damp Locations
  • Limited Lifetime Warranty
  • 14" Steel Blades (Included)
  • Not Light Kit Adaptable
  • 3-Speed Fan Control with On/Off Oscillation Included)
  • 4 Position Angle Adjustment
  • Suitable for Damp Locations

Specifications

AMP: 0.38

Blade Finish: Aged Bronze

Blade Pitch:

Blade Span: 14 in

CFM: 1382.741

Collection: Bellows IV

Color Finish: Aged Bronze Textured

Color Finish Category: Bronze Tones

Diameter: 16 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 3

Height: 18-39/100 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 17-1/2 in

Lighting Style: Transitional

Material: Silicon Steel

Number Of Blades: 3

Origin: Global

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 43.6