100W 1-Light Medium E-26 Halogen Wall Lantern in MatteBlack

You last purchased this on
 
Craftmade

Bent Glass 100W 1-Light Medium E-26 Halogen Wall Lantern in MatteBlack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Bent Glass 100W 1-Light Medium E-26 Halogen Wall Lantern in MatteBlack

  • Fast #
  • Part #CZ260TB
  • Item #1202521
  • Manufacturer Part #Z260-TB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finish is treated with UV guard
  • Cast Aluminum Outdoor Wall Lantern; Matte Black
  • Die-Cast/sand-cast aluminum components
  • 1 100W E Bulb Required
  • Clear Beveled Glass; W: 6 1/2" H: 15 1/2" Ext: 7 3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bent Glass
Color Finish Category:
Blacks
Color Finish Name:
Textured Matte Black
Diameter:
6-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
16 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
6-1/2 in