Bent Glass 22-1/2 in. Cast Aluminum in Matte Black

Part #CZ285TB  |  Item #1199972  |  Manufacturer Part #Z285-TB

$ 76.80 EACH

Color/Finish:
Textured Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Bent Glass

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Diameter: 9-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 20-1/2 in

Installation Type: Post Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Material: Die Cast Aluminum

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 9-1/2 in