Craftmade International

Bent Glass Outdoor Wall Sconce in Matte Black

Part #CZ584TB  |  Manufacturer Part #Z584-TB

Color/Finish:
Textured Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard
  • 60W Max Bulbs
  • E12 softflo aerator outlet
  • 2.2 gpm max pressure compensating
  • 336 push-tilt hot indexed handle
  • NAIAD™ adjustable self closing cartridge
  • ADA

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Bent Glass

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 12-4/5 in

Diameter: 12-4/5 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 24-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 12-4/5 in