100W 1-Light Medium E-26 Incandescent Mini Pendant in Flat Black
Bolden 100W 1-Light Medium E-26 Incandescent Mini Pendant in Flat Black
Frequently Purchased Together
Product Details
- Requires 1 Medium base, 100 watt bulbs (not included)
- (3) 12" and (1) 6" downrods included
- Clear Seeded Glass Shade (included)
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Steel Construction
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bolden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 7-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Product Type:
- Mini Pendant
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in