Craftmade International

Bradley 100W 3-Light Medium E-26 Base Incandescent Bath Light in Polished Chrome

Part #C26603CH  |  Manufacturer Part #26603-CH

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 100-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Bradley

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 23-1/2 in

Diameter: 23-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Light Tea Stained

Height: 9-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 23-1/2 in