Branbury 3-Light Post Light in Oiled Bronze

Part #CZ5725OBO  |  Item #4592828  |  Manufacturer Part #Z5725-OBO

$ 292.50 EACH

Color/Finish:
Oiled Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

Bulb Type: Incandescent

Collection: Branbury

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 11 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Water

Height: 25-1/5 in

Installation Type: Post Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Die Cast Aluminum

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 11 in