Craftmade International

Braxton 74W 1-Light LED 5-Blade Ceiling Fan in Polished Nickel

Part #CBRX52PLN5  |  Manufacturer Part #BRX52PLN5

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-Duty, 3-Speed Reversible Motor
  • Dual Mount (Flat or Angled Ceiling)
  • 6" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Reversible Blades in Dark Cedar/Mesquite (Included)
  • Integrated LED Light Source (Dimmable)
  • Fan Control, Light Control, Clamshell Included)
  • The Brushed Copper finish is burnished in the detail giving it a natural look and warmth.
  • LED Module is Guaranteed for 3 years

Documents

Specifications

AMP: 0.62

Blade Finish: Dark Cedar/Chestnut

Blade Pitch: 13°

Blade Span: 52 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 3481

Collection: Braxton

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Control Type: Remote

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: White Frosted

Height: 15-7/100 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Direction: Down Lighting

Lighting Style: Transitional

Lumens: 1650

Lumens per Watt LPW : 86.84

Material: Plywood, Silicon Steel

Number Of Blades: 5

Number Of Lights: 1

Origin: Global

Power Source: Electric

RPM: 161

UL Listed: Yes

Volts: 120V

Watts: 74