Craftmade International

Bridwell 60 W 3-Light Medium Large Bracket in Oiled Bronze

Part #C14721OB3  |  Manufacturer Part #14721OB3

Color/Finish:
Oiled Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 60-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Bridwell

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Depth: 23-63/100 in

Diameter: 23-63/100 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted White

Height: 9 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 23-63/100 in