Craftmade International Bridwell 60W 2-Light Bath Vanity Fixture in Oiled Bronze

C14715OB2

Manufacturer Part #: 14715OB2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires 2 Medium 60-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bridwell
Depth
15-1/2 in
Diameter
15-1/2 in
Dimmable
Yes
ETL Listed
Yes
Glass Type
Frosted White
Height
9 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
15-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday