Craftmade International Brighton 9-63/100 in. 60W 2-Light Medium E-26 Base Bath Vanity Light

C39902

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 Year Warranty
  • Requires 2 Medium 60-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Damp Locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Brighton
Color Finish
Espresso
Color Finish Category
Browns
Diameter
16-63/100 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal
Height
9-63/100 in
Installation Type
Wall Mount
Length
6 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
2
Power Source
Electric
UL Listed
No
Volts
120V
Watts
60
Width
16-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday