Craftmade International

Brilliante 52 in. 5-Blade Ceiling Fan in White

Part #CBRC52WW5C  |  Manufacturer Part #BRC52WW5C

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard, 3-Speed Reversible Motor
  • Flush Mount Installation Only
  • 52" Reversible Blades in White/Washed Oak (Included)
  • 15 year Limited Warranty
  • 52" Reversible Blades in White/Washed Oak (Included)
  • Integrated Light Kit (4-60W Candelabra Bulbs Included)
  • Wall Control Adaptable (Sold Separately)

Documents

Specifications

AMP: 0.51

Blade Finish: White/Washed Oak

Blade Pitch: 11°

Blade Span: 52 in

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 925

Collection: Brilliante

Color Finish: White

Color Finish Category: Whites

Diameter: 11-1/50 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $14.00

Fan Speeds: 3

Glass Type: Frosted Ribbed

Height: 14 in

Indoor Outdoor: Indoor

Installation Type: Flush Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Cold Rolled Steel

NEMA Specifications: Yes

Number Of Blades: 5

Number Of Lights: 4

Origin: Global

Power Source: Electric

Type: CBRC52WW5C

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 11-3/100 in