12 in. 60 W 3-Light Candelabra Lantern in Oiled Bronze
Britannia 12 in. 60 W 3-Light Candelabra Lantern in Oiled Bronze
Frequently Purchased Together
Product Details
- Finish is treated with UV guard
- Die-Cast/sand-cast aluminum components
Specifications
- ADA Compliant:
- No
- Collection:
- Britannia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 25-4/5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in