Builder Deluxe 42 in. 5-Blade Ceiling Fan with 3-Light Kit in Matte White

Part #CBLD42MWW5C3  |  Item #7264957  |  Manufacturer Part #BLD42MWW5C3

$ 160.20 EACH

Color/Finish:
Matte White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three speed reversible motor
  • Semi assembled, quick connect
  • Tri-mount: close mount, vaulted, and normal
  • Includes 4" downrod
  • Includes light kit
  • Remote control adaptable
  • Reversible blade finish
  • Heavy duty motor
  • Limited lifetime warranty

Specifications

ADA Compliant: No

AMP: 0.54

Blade Finish: Matte White

Blade Pitch: 14°

Blade Span: 42 in

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 5414

Collection: Builder Deluxe

Color Finish: Matte White

Color Finish Category: Whites

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Alabaster

Height: 18 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Silicon Steel

NEMA Specifications: Yes

Number Of Blades: 5

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 5-13/100 in