Craftmade International
Builder Deluxe 52 in. 5-Blade Ceiling Fan in Brushed Nickel
Part #CBLD52BNK5C1 | Item #7264952 | Manufacturer Part #BLD52BNK5C1
Product Details
- Three speed reversible motor
- Semi assembled, quick connect
- Tri-mount: close mount, vaulted, and normal
- Includes 4" downrod
- Includes light kit
- Remote control adaptable
- Reversible blade finish
- Heavy duty motor
- Limited lifetime warranty
Specifications
ADA Compliant: No
AMP: 0.53
Blade Finish: Ash/Mahogany
Blade Pitch: 14°
Blade Span: 52 in
Bulb Type: Incandescent
CEC Compliant: For Sale in CA
CFM: 5436
Collection: Builder Deluxe
Color Finish: Brushed Polished Nickel
Color Finish Category: Nickel Tones
Dimmable: Yes
ETL Listed: No
Energy Star Compliant: No
Fan Speeds: 3
Glass Type: Alabaster
Height: 19-1/4 in
Indoor Outdoor: Indoor
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Down Lighting
Lighting Style: Traditional
Material: Silicon Steel
NEMA Specifications: Yes
Number Of Blades: 5
Number Of Lights: 2
UL Listed: Yes
Volts: 120V
Watts: 60
Width: 5-13/100 in