Builder Deluxe 52 in. 5-Blade Ceiling Fan with Bowl Light in Matte White

Part #CBLD52MWW5C1  |  Item #4425182  |  Manufacturer Part #BLD52MWW5C1

$ 151.30 EACH
(Pricing is for Matte White)

Color/Finish:
Matte White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Heavy Duty, 3-Speed Reversible Motor
  • Tri-Mount (Flat, Angled or Semi-flush)
  • 4" Downrod (Included)
  • Limited Lifetime Warranty
  • 52" Blades in Matte White (Included)
  • Light Kit (2-60 Watt Candelabra Bulbs Included)
  • Remote & Wall Control Adaptable (Sold Separately)
  • Reversible blade finish
  • Heavy duty motor
  • Limited lifetime warranty

Documents

Specifications

AMP: 0.56

Blade Finish: Matte White

Blade Pitch: 14°

Blade Span: 52 in

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 5069

Collection: Builder Deluxe

Color Finish: Matte White

Color Finish Category: Whites

Diameter: 11-1/50 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: Alabaster

Height: 19-1/4 in

Indoor Outdoor: Indoor

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Silicon Steel

NEMA Specifications: Yes

Number Of Blades: 5

Number Of Lights: 2

Origin: Global

Power Source: Electric

Type: CBLD52MWW5C1

UL Listed: Yes

Volts: 120V

Watts: 60