52 in. Ceiling Fan with 1-Light Kit in Aged Bronze Brushed
Builder Deluxe 52 in. Ceiling Fan with 1-Light Kit in Aged Bronze Brushed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tri-Mount (Flat, Angled or Semi-flush)
- 4" Downrod (Included)
- Heavy Duty, 3-Speed Reversible Motor
- Light Kit (3-60 Watt Candelabra Bulbs Included)
- Remote & Wall Control Adaptable (Sold Separately)
- 52" Reversible Blades in Dark Oak/Mahogany (Included)
- Limited Lifetime Warranty
Specifications
- AMP:
- 0.59
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5417 ft3/min
- Ceiling Fan Blade Finish:
- Dark Oak/Mahogany
- Collection:
- Builder Deluxe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 11-1/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Acid Frosted
- Height:
- 19-1/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Silicon Steel
- Number of Blades:
- 5
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W