52 in. 5-Blade Ceiing Fan with 3-Light Kit in Polished Brass

You last purchased this on
 
Craftmade

Builder Deluxe 52 in. 5-Blade Ceiing Fan with 3-Light Kit in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Builder Deluxe 52 in. 5-Blade Ceiing Fan with 3-Light Kit in Polished Brass

  • Fast #
  • Part #CBLD52PB5C3
  • Item #7264956
  • Manufacturer Part #BLD52PB5C3
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Semi assembled, quick connect
  • Tri-mount: close mount, vaulted, and normal
  • Three speed reversible motor
  • Heavy duty motor
  • Remote control adaptable
  • Reversible blade finish
  • Includes light kit
  • Includes 4" downrod
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.54
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5414 ft3/min
Ceiling Fan Blade Finish:
Oak/Mahogany
Collection:
Builder Deluxe
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Alabaster
Height:
18 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Silicon Steel
NEMA:
Yes
Number of Blades:
5
Number of Lights:
3
Type:
CBLD52PB5C3
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
5-13/100 in