90 CFM Bathroom Exhaust Fan in Designer White
Builder Series 90 CFM Bathroom Exhaust Fan in Designer White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy Removal and Installation of Motor Assembly Key-Hole Mounting
- Polycarbonate Heat-Resistant Lens with U.V. Inhibitors
- Permanently Lubricated Motor
- 1 Year Warranty
Specifications
- AMP:
- 0.8
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 90 ft3/min
- Coating:
- Galvanized
- Collection:
- Builder Series
- Color Finish Category:
- Whites
- Color Finish Name:
- Designer White
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Installation Type:
- Wall Mount
- Length:
- 13 in
- Material:
- Steel, Plastic
- Material Type:
- Polycarbonate
- Power Source:
- Electric
- Sones:
- 2
- UL Listed:
- No
- Width:
- 13 in