Bullets 2-Light Directional Bullet in Matte Black

Part #CZ402TB  |  Item #2189540  |  Manufacturer Part #Z402-TB

$ 34.00 EACH
(Pricing is for Textured Matte Black)

Color/Finish:
Textured Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Die-Cast/sand-cast aluminum components
  • Finish is treated with UV guard

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Bullets

Color Finish: Textured Matte Black

Color Finish Category: Blacks

Depth: 5-4/25 in

Diameter: 10-41/50 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 10-11/20 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: PAR

Lighting Style: Traditional

Lumens: 450

Lumens per Watt LPW : 30

Material: Die Cast Aluminum

Number Of Lights: 2

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 100

Width: 10-41/50 in