16-27?50 in. 60W 3-Light Candelabra E-12 Base Pendant in Aged Bronze Brushed
Carlton 16-27?50 in. 60W 3-Light Candelabra E-12 Base Pendant in Aged Bronze Brushed
Frequently Purchased Together
Product Details
- This fixture comes with 6' of chain, 10' of wire and has a 5.91" canopy
Specifications
- Collection:
- Carlton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 16-27/50 in
- Installation Type:
- Chain Hung
- Length:
- 7 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in