Carlton 60W Wall Mount Post Mount Outdoor Wall Sconce in Aged Bronze Brushed

Part #CZ2825ABZ  |  Item #7199880  |  Manufacturer Part #Z2825-ABZ

$ 216.00 EACH

Color/Finish:
Aged Bronze Brushed

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Candelabra 60-watt bulbs (not included)

Specifications

Bulb Type: Incandescent

Collection: Carlton

Color Finish: Aged Bronze Brushed

Color Finish Category: Bronze Tones

Diameter: 10 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 23-47/50 in

Installation Type: Post Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Transitional

Material: [Aluminum, Steel]

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 60

Width: 10 in