Craftmade International

Cecilia 1-Light Medium E-26 Base Incandescent Mini Pendant in Peruvian Bronze

Part #C7106PR1  |  Manufacturer Part #7106PR1

Color/Finish:
Peruvian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 1 Medium 60-watt bulb (not included)
  • (3) 12" downrods included
  • Sturdy Steel Construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Cecilia

Color Finish: Peruvian Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Diameter: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Amber Frost

Height: 24 in

Indoor Outdoor: Indoor

Installation Type: Downrod Only

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 6 in