Craftmade International

Cecilia 25-1/2 in. 60W 3-Light Medium E-26 Base Inverted Pendant in Brushed Satin Nickel

Part #C7118BNK3WG  |  Manufacturer Part #7118BNK3-WG

Color/Finish:
Brushed Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 60-watt bulbs (not included)
  • Comes with 6' of Chain
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Cecilia

Color Finish: Brushed Polished Nickel

Color Finish Category: Nickel Tones

Depth: 18 in

Diameter: 18 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Frosted

Height: 25-1/2 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Length: 18-11/100 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 18 in