Craftmade International

Cecilia 60W 3-Light Foyer Fixture in Peruvian Bronze

Part #C7110PR3  |  Manufacturer Part #7110PR3

Color/Finish:
Peruvian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Candelabra 60-watt bulbs (not included)
  • Comes with 6' of Chain
  • 1 Tier Foyer Light
  • Sturdy Steel construction
  • Suitable for Dry Locations
  • 1 Year Warranty

Specifications

Bulb Type: Incandescent

Collection: Cecilia

Color Finish: Peruvian Bronze

Color Finish Category: Bronze Tones

Depth: 10-1/2 in

Diameter: 10-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 17-1/2 in

Indoor Outdoor: Indoor

Installation Type: Chain Hung

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 10-1/2 in