Craftmade International

Cecilia 60W 3-Light Medium E-26 Base Incandescent Bath Light in Brushed Nickel

Part #C7123BNK3  |  Manufacturer Part #7123BNK3

Color/Finish:
Brushed Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires 3 Medium 60-watt bulbs (not included)
  • Sturdy Steel construction
  • Suitable for Damp Locations
  • 1 Year Warranty

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Cecilia

Color Finish: Brushed Polished Nickel

Color Finish Category: Nickel Tones

Depth: 24 in

Diameter: 24 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 10-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 24 in